Ultrabake Silicone Pull, PK 100
Mfr # SC234-100pcs
Zoro # G014544672
product price: $58.79
/pk 100, $0.59/eaKey Features
Material
Silicone
Color
Light Green
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
For Fitting Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC234-100pcs
Zoro #
G014544672
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
1/4-20
Inside Diameter
0.234 in
Details
Item
Straight Sided Caps
Material
Silicone
Color
Light Green
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
For Fitting Type
UNC
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size 1/4-20, Threaded, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.