Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SC281-0625

  • Zoro # G514544660


product price: $57.69
/pk 100, $0.58/ea

Key Features

Color
White
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Fits Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC281-0625
Zoro #
G514544660
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
5/16-18
Inside Diameter
0.281 in

Details

Color
White
Item
Straight Sided Caps
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Use with Surface Type
Threaded
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
UNC
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size 5/16-18, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.