Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SC295-1000

  • Zoro # G914544666


product price: $61.35
/pk 100, $0.61/ea

Key Features

Material
Silicone
Color
Light Green
Fits Thread Size
M8
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC295-1000
Zoro #
G914544666
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M8
Inside Diameter
0.295 in

Details

Material
Silicone
Item
Straight Sided Caps
Color
Light Green
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size M8, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.