Ultrabake Silicone Pull, PK 100
Mfr # SC340-C01
Zoro # G714544620
product price: $69.19
/pk 100, $0.69/eaKey Features
Material
Silicone
Color
Clear
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC340-C01
Zoro #
G714544620
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.34 in
Details
Material
Silicone
Color
Clear
Item
Straight Sided Caps
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.