Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SC355-1000

  • Zoro # G714544651


product price: $88.65
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC355-1000
Zoro #
G714544651
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
3/8-16
Inside Diameter
0.355 in

Details

Item
Straight Sided Caps
Color
Clear
Material
Silicone
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Use with Surface Type
Threaded
Maximum Continuous Temperature
450 Degrees F
For Fitting Type
UNC
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size 3/8-16, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.