Ultrabake Silicone Pull, PK 100
Mfr # SC355-1250
Zoro # G914544659
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Material
Silicone
Reusable
Yes
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Use with Surface Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC355-1250
Zoro #
G914544659
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
3/8-16
Inside Diameter
0.355 in
Details
Item
Straight Sided Caps
Material
Silicone
Reusable
Yes
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Use with Surface Type
Threaded
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
UNC
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size 3/8-16, Threaded, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.