Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SC375-1500

  • Zoro # G314544624


product price: $92.75
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Silicone
Fits Thread Size
M10
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC375-1500
Zoro #
G314544624
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M10
Inside Diameter
0.375 in

Details

Item
Straight Sided Caps
Color
Gray
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
For Fitting Type
Metric
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Use with Surface Type
Threaded
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size M10, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.