Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # SC437-C01

  • Zoro # G914544642


product price: $80.15
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Clear
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC437-C01
Zoro #
G914544642
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.437 in

Details

Item
Straight Sided Caps
Material
Silicone
Color
Clear
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.