Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # SC456

  • Zoro # G314544594


product price: $95.89
/pk 100, $0.96/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Clear
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Fits Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC456
Zoro #
G314544594
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M12
Inside Diameter
0.456 in

Details

Material
Silicone
Color
Clear
Item
Straight Sided Caps
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size M12, Threaded, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.