Ultrabake Silicone Pull, PK 100
Mfr # SPP11
Zoro # G114544640
product price: $69.55
/pk 100, $0.70/eaKey Features
Material
Silicone
Color
Light Blue
Plug Length
0.525 in
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP11
Zoro #
G114544640
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.525 in
Maximum Hole Size
0.09375 in
Outside Diameter
0.104 in
For Tube Size
3/32 in
Details
Material
Silicone
Color
Light Blue
Item
Ultrabake Silicone Pull
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 3/32 in, Outside Diameter 0.104 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.