Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP13

  • Zoro # G714544613


product price: $69.25
/pk 100, $0.69/ea

Key Features

Plug Length
1 in
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP13
Zoro #
G714544613
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Diameter
0.109 in

Details

Item
Ultrabake Silicone
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Series
SPP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing

Description

Ultrabake Silicone, SPP-SH Series, Outside Diameter 0.109 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.