Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP15

  • Zoro # G014544610


product price: $79.25
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Pink
Plug Length
0.65 in
Series
SPP-SH
For Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP15
Zoro #
G014544610
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.65 in
For Tube Size
1/8 in
Maximum Hole Size
0.125 in
Outside Diameter
0.13 in

Details

Material
Silicone
Color
Pink
Item
Ultrabake Silicone Pull
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Hardness
Shore A: 25-80

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 1/8 in, Outside Diameter 0.13 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.