Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP17

  • Zoro # G114544619


product price: $80.89
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Plug Length
0.625 in
Material
Silicone
Color
Light Green
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP17
Zoro #
G114544619
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
For Tube Size
1/8 in
Outside Diameter
0.142 in
Maximum Hole Size
0.125 in

Details

Material
Silicone
Color
Light Green
Item
Ultrabake Silicone Pull
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 1/8 in, Outside Diameter 0.142 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.