Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP20

  • Zoro # G714544637


product price: $84.15
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Color
Gray
Plug Length
0.625 in
Material
Silicone
Outside Diameter
0.156 in
For Tube Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP20
Zoro #
G714544637
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Outside Diameter
0.156 in
For Tube Size
9/64 in
Maximum Hole Size
0.140625 in

Details

Color
Gray
Item
Ultrabake Silicone Pull
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Series
SPP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 9/64 in, Outside Diameter 0.156 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.