Ultrabake Silicone Pull, PK 100
Mfr # SPP22
Zoro # G214544588
product price: $88.95
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Plug Length
0.625 in
Material
Silicone
Color
Light Blue
For Tube Size
5/32 in
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP22
Zoro #
G214544588
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.625 in
For Tube Size
5/32 in
Outside Diameter
0.162 in
Maximum Hole Size
0.15625 in
Details
Material
Silicone
Item
Ultrabake Silicone Pull
Color
Light Blue
Series
SPP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 5/32 in, Outside Diameter 0.162 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.