Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP23

  • Zoro # G014544603


product price: $88.95
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Plug Length
0.625 in
Outside Diameter
0.195 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP23
Zoro #
G014544603
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.625 in
Outside Diameter
0.195 in
For Tube Size
11/64 in
Maximum Hole Size
0.171875 in

Details

Color
White
Material
Silicone
Item
Ultrabake Silicone Pull
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 11/64 in, Outside Diameter 0.195 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.