Ultrabake Silicone Pull, PK 100
Mfr # SPP26
Zoro # G014544641
product price: $83.55
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Clear
Plug Length
1.25 in
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP26
Zoro #
G014544641
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1.25 in
Outside Diameter
0.197 in
Details
Material
Silicone
Item
Ultrabake Silicone
Color
Clear
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Silicone, SPP-SH Series, Outside Diameter 0.197 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.