Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP30

  • Zoro # G214544649


product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Plug Length
0.97 in
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP30
Zoro #
G214544649
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.97 in
Outside Diameter
0.218 in
Maximum Hole Size
0.1875 in
For Tube Size
3/16 in

Details

Color
Clear
Item
Ultrabake Silicone Pull
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Series
SPP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 3/16 in, Outside Diameter 0.218 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.