Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP37

  • Zoro # G114544664


product price: $93.79
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Color
Light Green
Plug Length
1 in
Material
Silicone
Hardness
Shore A: 25-80
For Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP37
Zoro #
G114544664
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
For Tube Size
1/4 in
Outside Diameter
0.257 in
Maximum Hole Size
0.25 in

Details

Item
Ultrabake Silicone Pull
Color
Light Green
Material
Silicone
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 1/4 in, Outside Diameter 0.257 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.