Ultrabake Silicone Pull, PK 100
Mfr # SPP40-100pcs
Zoro # G614544591
product price: $98.65
/pk 100, $0.99/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Yellow
Plug Length
0.937 in
Outside Diameter
0.275 in
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP40-100pcs
Zoro #
G614544591
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.937 in
Outside Diameter
0.275 in
Maximum Hole Size
0.265625 in
Details
Material
Silicone
Color
Yellow
Item
Tapered Plugs
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Description
Tapered Plugs, SPP-SH Series, Outside Diameter 0.275 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.