Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP40LS

  • Zoro # G414544616


product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Plug Length
2 in
Series
SPP-SH
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP40LS
Zoro #
G414544616
UPC #
-
Country of Origin
China

Dimensions

Plug Length
2 in
Outside Diameter
0.275 in
For Tube Size
17/64 in
Maximum Hole Size
0.265625 in

Details

Color
White
Material
Silicone
Item
Ultrabake Silicone
Series
SPP-SH
Hardness
Shore A: 25-80
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Silicone, SPP-SH Series, For Tube Size 17/64 in, Outside Diameter 0.275 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.