Ultrabake Silicone Pull, PK 100
Mfr # SPP42A
Zoro # G214544632
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Light Blue
Plug Length
0.757 in
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP42A
Zoro #
G214544632
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.757 in
Outside Diameter
0.333 in
For Tube Size
5/16 in
Maximum Hole Size
0.3125 in
Details
Material
Silicone
Color
Light Blue
Item
Ultrabake Silicone Pull
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
SPP-SH
Hardness
Shore A: 25-80
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 5/16 in, Outside Diameter 0.333 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.