Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP50

  • Zoro # G914544635


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Plug Length
0.881 in
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP50
Zoro #
G914544635
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.881 in
Maximum Hole Size
0.34375 in
Outside Diameter
0.35 in
For Tube Size
11/32 in

Details

Item
Ultrabake Silicone Pull
Color
Clear
Material
Silicone
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 11/32 in, Outside Diameter 0.35 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.