Zoro Homepage

Ultrabake Silicone Pull, PK 100

  • Mfr # WC056-015

  • Zoro # G714544583


product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
For Thread Size
M6
Service Temperature - Maximum
600 Degrees F
End Outside Diameter
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC056-015
Zoro #
G714544583
UPC #
-
Country of Origin
China

Dimensions

For Thread Size
M6
End Outside Diameter
0.59 in
Base Outside Diameter
0.34 in
Inside Diameter
0.22 in

Details

Item
Ultrabake Washer
Color
Red
Material
Silicone
Service Temperature - Maximum
600 Degrees F

Description

Ultrabake Washer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.