Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # WC156-0500

  • Zoro # G314544662


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
End Outside Diameter
0.5 in
Service Temperature - Maximum
600 Degrees F
Base Outside Diameter
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC156-0500
Zoro #
G314544662
UPC #
-
Country of Origin
China

Dimensions

End Outside Diameter
0.5 in
Base Outside Diameter
0.32 in
Inside Diameter
0.16 in

Details

Color
Clear
Item
Ultrabake Washer
Material
Silicone
Service Temperature - Maximum
600 Degrees F

Description

Ultrabake Washer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.