Ultrabake Silicone Pull, PK 20
Mfr # SPP110
Zoro # G314544648
product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns
Key Features
Material
Silicone
Plug Length
1 in
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP110
Zoro #
G314544648
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Maximum Hole Size
0.875 in
Outside Diameter
0.888 in
For Tube Size
7/8 in
Details
Material
Silicone
Item
Ultrabake Silicone Pull
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 7/8 in, Outside Diameter 0.888 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.