Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 20

  • Mfr # SPP120

  • Zoro # G514544608


product price: $143.99
/pk 20, $7.20/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Yellow
Plug Length
1 in
Series
SPP-SH
For Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP120
Zoro #
G514544608
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
For Tube Size
1 in
Maximum Hole Size
1 in
Outside Diameter
1.02 in

Details

Material
Silicone
Item
Ultrabake Silicone Pull
Color
Yellow
Series
SPP-SH
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 1 in, Outside Diameter 1.02 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.