Zoro Homepage

Ultrabake Silicone Pull, PK 20

  • Mfr # SPP90

  • Zoro # G714544590


product price: $79.25
/pk 20, $3.96/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Gray
Plug Length
1 in
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP90
Zoro #
G714544590
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
For Tube Size
5/8 in
Maximum Hole Size
0.625 in
Outside Diameter
0.64 in

Details

Material
Silicone
Color
Gray
Item
Ultrabake Silicone Pull
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 5/8 in, Outside Diameter 0.64 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.