Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 50

  • Mfr # SPP55

  • Zoro # G714544644


product price: $61.45
/pk 50, $1.23/ea

Key Features

Material
Silicone
Plug Length
1 in
Color
Pink
Hardness
Shore A: 25-80
Outside Diameter
0.384 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP55
Zoro #
G714544644
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Diameter
0.384 in
Maximum Hole Size
0.375 in
For Tube Size
3/8 in

Details

Material
Silicone
Color
Pink
Item
Ultrabake Silicone Pull
Hardness
Shore A: 25-80
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 3/8 in, Outside Diameter 0.384 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.