Zoro Homepage

Ultrabake Silicone Pull, PK 50

  • Mfr # SPP60

  • Zoro # G414544654


product price: $66.29
/pk 50, $1.33/ea

Key Features

Material
Silicone
Color
Light Green
Plug Length
1.009 in
Outside Diameter
0.408 in
Maximum Hole Size
0.40625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP60
Zoro #
G414544654
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.009 in
Outside Diameter
0.408 in
Maximum Hole Size
0.40625 in
For Tube Size
13/32 in

Details

Item
Ultrabake Silicone Pull
Material
Silicone
Color
Light Green
Series
SPP-SH
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 13/32 in, Outside Diameter 0.408 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.