Ultrabake Silicone Pull, PK 50
Mfr # SPP77
Zoro # G114544596
product price: $92.19
/pk 50, $1.84/ea
Free Shipping & Returns
Key Features
Plug Length
1 in
Material
Silicone
Color
Clear
Outside Diameter
0.51 in
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP77
Zoro #
G114544596
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Outside Diameter
0.51 in
For Tube Size
1/2 in
Maximum Hole Size
0.5 in
Details
Material
Silicone
Item
Ultrabake Silicone Pull
Color
Clear
Series
SPP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 1/2 in, Outside Diameter 0.51 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.