Ultrabake Silicone Pull, PK 50
Mfr # SPP80
Zoro # G114544602
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Plug Length
1 in
Color
Pink
Material
Silicone
For Tube Size
33/64 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP80
Zoro #
G114544602
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
For Tube Size
33/64 in
Maximum Hole Size
0.515625 in
Outside Diameter
0.53 in
Details
Color
Pink
Item
Ultrabake Silicone Pull
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Series
SPP-SH
Description
Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 33/64 in, Outside Diameter 0.53 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.