Zoro Homepage

Ultrabake Silicone Pull, PK 50

  • Mfr # SPP89

  • Zoro # G014544665


product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Yellow
Plug Length
1 in
Maximum Hole Size
0.59375 in
Outside Diameter
0.612 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP89
Zoro #
G014544665
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.59375 in
Outside Diameter
0.612 in
For Tube Size
19/32 in

Details

Material
Silicone
Color
Yellow
Item
Ultrabake Silicone Pull
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Hardness
Shore A: 25-80

Description

Ultrabake Silicone Pull, SPP-SH Series, For Tube Size 19/32 in, Outside Diameter 0.612 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.