Ultrabake Silicone Pull Plug, Clear, Silicone, 250 PK
Mfr # SPP55A SH-60062
Zoro # G2671421
product price: $81.35
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP55A SH-60062
Zoro #
G2671421
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.388 in
Pull Tab Length
1 1/2 in
Pull Tab Thickness
0.157 in
Plug Length
1.5 in
Outside Diameter
0.388 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.388 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.