Ultrabake Silicone Pull Plug, Clear, Silicone 500 PK
Mfr # SPP13 SH-60054
Zoro # G2670968
product price: $86.59
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP13 SH-60054
Zoro #
G2670968
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.109 in
Pull Tab Length
1 in
Plug Length
1 in
Pull Tab Thickness
0.062 in
Outside Diameter
0.109 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Series
SPP-SH
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.109 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.