Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull Plug, Clear, Silicone, 500 PK

  • Mfr # SPP37-C01 SH-56025

  • Zoro # G2657309


product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP37-C01 SH-56025
Zoro #
G2657309
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.25 in
Plug Diameter at Bottom
0.257 in
Pull Tab Length
31/32 in
Pull Tab Thickness
0.13 in
Plug Length
1 in
Outside Diameter
0.257 in

Details

Item
Ultrabake Silicone Pull Plug
Color
Clear
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Hardness
Shore A: 25-80
Series
SPP-SH
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.257 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.