Zoro Homepage

Ultrabake Silicone Pull Plug, Clear, Silicone, 500 PK

  • Mfr # SPP40A SH-60061

  • Zoro # G2669662


product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Plug Diameter at Bottom
0.281 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP40A SH-60061
Zoro #
G2669662
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.281 in
Pull Tab Length
1 1/4 in
Pull Tab Thickness
0.147 in
Plug Length
0.937 in
Maximum Hole Size
0.265625 in
Outside Diameter
0.281 in

Details

Item
Ultrabake Silicone Pull Plug
Color
Clear
Material
Silicone
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Series
SPP-SH
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.281 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.