Ultrabake Silicone Pull Plug, Dark Green, Silicone 100 PK
Mfr # SPP95LS SH-51552
Zoro # G2656852
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
Key Features
Color
Dark Green
Material
Silicone
Plug Diameter at Bottom
0.707 in
Series
SPP-SH
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP95LS SH-51552
Zoro #
G2656852
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.707 in
Maximum Hole Size
0.8125 in
Pull Tab Thickness
0.375 in
Plug Length
2 in
Pull Tab Length
2 in
Outside Diameter
0.707 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Dark Green
Material
Silicone
Series
SPP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Intermittent Temperature
600 Degrees F
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Includes Pull Tab
Yes
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.707 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.