Ultrabake Silicone Pull Plug, Gray, Silicone 50 PK
Mfr # SPP140 SH-51516
Zoro # G2664738
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP140 SH-51516
Zoro #
G2664738
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
1.38 in
Maximum Hole Size
1.375 in
Pull Tab Length
1 1/2 in
Pull Tab Thickness
0.732 in
Plug Length
1.5 in
Outside Diameter
1.38 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Gray
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Series
SPP-SH
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 1.38 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.