Zoro Homepage

Ultrabake Silicone Pull Plug, Light Blue, Silicone 500 PK

  • Mfr # SPP11 SH-51510

  • Zoro # G2666022


product price: $88.29
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Silicone
Series
SPP-SH
Plug Diameter at Bottom
0.104 in
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP11 SH-51510
Zoro #
G2666022
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.104 in
Maximum Hole Size
0.09375 in
Pull Tab Length
5/8 in
Plug Length
0.525 in
Pull Tab Thickness
0.062 in
Outside Diameter
0.104 in

Details

Item
Ultrabake Silicone Pull Plug
Color
Light Blue
Material
Silicone
Series
SPP-SH
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Includes Pull Tab
Yes

Description

Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.104 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.