Ultrabake Silicone Pull Plug, Light Green, Silicone 250 PK
Mfr # SPP60 SH-51538
Zoro # G2659059
product price: $82.99
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Color
Light Green
Material
Silicone
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Intermittent Temperature
600 Degrees F
Series
SPP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP60 SH-51538
Zoro #
G2659059
UPC #
-
Country of Origin
China
Dimensions
Maximum Hole Size
0.40625 in
Plug Diameter at Bottom
0.408 in
Pull Tab Length
1 in
Pull Tab Thickness
0.191 in
Plug Length
1.009 in
Outside Diameter
0.408 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Light Green
Material
Silicone
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Maximum Intermittent Temperature
600 Degrees F
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.408 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.