Ultrabake Silicone Pull Plug, Rusty Red, Silicone 500 PK
Mfr # SPP111L SH-64521
Zoro # G2671467
product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Color
Rusty Red
Material
Silicone
Plug Diameter at Bottom
0.111 in
Minimum Hole Size
0.375 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP111L SH-64521
Zoro #
G2671467
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.111 in
Minimum Hole Size
0.375 in
Pull Tab Length
1 3/4 in
Plug Length
1.7 in
Pull Tab Thickness
0.074 in
Outside Diameter
0.111 in
Details
Item
Ultrabake Silicone Pull Plug
Color
Rusty Red
Material
Silicone
Reusable
Yes
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Series
SPP-SH
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Includes Pull Tab
Yes
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.111 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.