Ultrabake Silicone Pull Plug, White, Silicone 100 PK
Mfr # SPP97 SH-51553
Zoro # G2657756
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
Key Features
Color
White
Material
Silicone
Maximum Hole Size
0.71875 in
Series
SPP-SH
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP97 SH-51553
Zoro #
G2657756
UPC #
-
Country of Origin
China
Dimensions
Maximum Hole Size
0.71875 in
Plug Diameter at Bottom
0.728 in
Plug Length
1.125 in
Pull Tab Thickness
0.375 in
Pull Tab Length
1 3/32 in
Outside Diameter
0.728 in
Details
Item
Ultrabake Silicone Pull Plug
Color
White
Material
Silicone
Series
SPP-SH
Reusable
Yes
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Includes Pull Tab
Yes
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.728 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.