Zoro Homepage

Ultrabake Silicone Pull Plug, Yellow, Silicone, 250 PK

  • Mfr # SPP89 SH-51548

  • Zoro # G2659908


product price: $175.99
/pk 250, $0.70/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
Maximum Hole Size
0.59375 in
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP89 SH-51548
Zoro #
G2659908
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.59375 in
Plug Diameter at Bottom
0.612 in
Pull Tab Thickness
0.25 in
Pull Tab Length
31/32 in
Plug Length
1 in
Outside Diameter
0.612 in

Details

Item
Ultrabake Silicone Pull Plug
Color
Yellow
Material
Silicone
Features
Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Series
SPP-SH
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Includes Pull Tab
Yes
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Ultrabake Silicone Pull Plug, SPP-SH Series, Outside Diameter 0.612 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.