Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE THREAD, 1000PK

  • Mfr # UTM-M4*0.7LS

  • Zoro # G610462707


product price: $61.69
/pk 1000, $0.06/ea

Key Features

Flange Dia.
0.161 in
Plug Length
0.86 in
Material
Silicone - Ultrabake
Color
Pink
Outside Dia.
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTM-M4*0.7LS
Zoro #
G610462707
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.161 in
Plug Length
0.86 in
Outside Dia.
0.141 in

Details

Material
Silicone - Ultrabake
Color
Pink

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.