Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE THREAD, 100PK

  • Mfr # UTM-M16*2

  • Zoro # G410462648


product price: $54.99
/pk 100, $0.55/ea

Key Features

Color
Light Green
Flange Dia.
0.654 in
Plug Length
0.906 in
Material
Silicone - Ultrabake
Outside Dia.
0.583 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTM-M16*2
Zoro #
G410462648
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.654 in
Plug Length
0.906 in
Outside Dia.
0.583 in

Details

Color
Light Green
Material
Silicone - Ultrabake

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.