Zoro Homepage

ULTRABAKE THREAD, 250PK

  • Mfr # UTM-1/2-13

  • Zoro # G510462777


product price: $95.99
/pk 250, $0.38/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.51 in
Outside Dia.
0.451 in
Color
Clear-P
Plug Length
3/4 in
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTM-1/2-13
Zoro #
G510462777
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.51 in
Outside Dia.
0.451 in
Plug Length
3/4 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.