
ULTRABAKE THREAD, 250PK
Mfr # UTM-3/8-36LS
Zoro # G710462850
product price: $57.69
/pk 250, $0.23/eaKey Features
Outside Dia.
0.357 in
Flange Dia.
0.385 in
Plug Length
0.994 in
Material
Silicone - Ultrabake
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTM-3/8-36LS
Zoro #
G710462850
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.357 in
Flange Dia.
0.385 in
Plug Length
0.994 in
Details
Material
Silicone - Ultrabake
Color
Yellow
Description
UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.