Zoro Homepage

ULTRABAKE THREAD, 250PK

  • Mfr # UTM-5/16-40LS

  • Zoro # G510462807


product price: $53.59
/pk 250, $0.21/ea

Key Features

Outside Dia.
0.296 in
Color
Rust Red
Material
Silicone - Ultrabake
Flange Dia.
0.32 in
Plug Length
0.894 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTM-5/16-40LS
Zoro #
G510462807
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.296 in
Flange Dia.
0.32 in
Plug Length
0.894 in

Details

Color
Rust Red
Material
Silicone - Ultrabake

Description

UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.