
ULTRABAKE THREAD, 250PK
Mfr # UTM-7/16-14
Zoro # G810462620
product price: $71.99
/pk 250, $0.29/eaKey Features
Flange Dia.
0.44 in
Color
Pink
Plug Length
3/4 in
Outside Dia.
0.392 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTM-7/16-14
Zoro #
G810462620
UPC #
-
Country of Origin
China
Dimensions
Flange Dia.
0.44 in
Plug Length
3/4 in
Outside Dia.
0.392 in
Details
Color
Pink
Material
Silicone - Ultrabake
Description
UTM-SH Series Ultrabake Thread Masks are designed to mask threaded holes; they will mask off the hole and the first thread of the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.